References
Aventics:1827000033
Rubix:272A9345
Manufacturer :1827000033
EAN:3661475921831

Product details : AVENTICS 1827000033 SILENCERS SERIES SI1
Silencers, SI1 series
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/4 '' |
|---|---|
| Material | sintered bronze |
| Length | 13.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 88 dB |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Delivery usually within ( 5 ) days
