References
Festo:U-3/4-B
Rubix:118A5583
Manufacturer :6845
EAN:4052568001445

Documents
Product details : FESTO 6845 SILENCER U-3/4-B
Silencer U-3/4-B Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=13266 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x38x37 mm |
|---|---|
| Logistic Weight | 119 g |
| Connecting diameter (inch) | 3/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Delivery usually within ( 2 ) days