• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Lubrication for mechanisms(142)
  • Lubricants and accessories(740)
  • Cleaning and protection(52)
See Lubricants
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Lubricants
  4. Lubricants and accessories
  5. Lubricants, penetrating oils
  6. Penetrating oil
  7. DEVCON LIQUID RELEASE AGENT SILICONE 470ML 19600

DEVCON LIQUID RELEASE AGENT SILICONE 470ML 19600

Accessories

See technical information

References

Devcon:Liquid Release Agent
Rubix:2006066
Manufacturer :19600
brand logo
brand logo

Product details : DEVCON LIQUID RELEASE AGENT SILICONE 470ML 19600


Liquid Release Agent 470ml

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 75.54 excl. VAT
/ Each
£ 90.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FUCHS MAINTENANCE SPRAY 500ML 602207586SPARTEX 895132 PENETRATING LUBRICATING OIL WITH DIFFUSER - 400 MLAMBERSIL 31578 RUST FLASH 500 MLT - FREEZE SHOCK PENETRATING OILDEB SDO500ML SWARFEGA DUCK OIL AEROSOL 500MLLOCTITE SF 7039 CONTACT CLEANER 400ML 2098988SIP 02353 5LTR ADVANCED UNIVERSAL METALWORK FLUID3IN1 44231/P MULTI PURPOSE DRIP OIL 200MLWD40 44200 MULTI-USE LUBRICANT 200LTR3IN1 44230/P MULTI PURPOSE DRIP OIL 100MLSPARTEX 895085 PENETRATING LUBRICATING OIL - 400 MLACTIVATE 1104 FOODCARE HIGH-TACK OIL 400MLTYGRIS F412X400ML FOOD SAFE PENERTRATING OIL 400MLACTIONCAN 2006 AC90 MULTI-USE SPRAY 425MLACTIONCAN AC90 LPG MULTI-USE SPRAY 500MLELORA 44014 13MM SS COMBI SPANNER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap