SPARTEX 895130 PENETRATING OIL LUBRICANT FOR FOODSTUFF NSFH1 - 500 ML
Lu-3 - penetrating oil - lubricant - food contact - nsf h1
See technical informationSee documentsReferences
Superseded Ref:840632
Spartex:895130
Rubix:257A4522
EAN:3660338474958

Documents
Product details : SPARTEX 895130 PENETRATING OIL LUBRICANT FOR FOODSTUFF NSFH1 - 500 ML
Safe in case of incidental food contact. Provides point of contact lubrication for machines & mechanical equipment in the food industry. For protection against humidity & corrosion. Can also be used in other areas: communities, automotive and other industries. Provides effective protection against corrosion of metal parts. Lubricates mechanical parts. Leaves a slightly greasy film that provides protection against oxidation. Forms a protective and insulating film. Allows troubleshooting and servicing of any type of device. Clears, cleans, protects and removes moisture. Avoid the accumulation of dust, dirt on mechanical parts.
Strengths
Solves many lubrication and seizing problems of mechanical machinery or equipment.
Applications
Penetrating oil to loosen corroded parts, repels moisture and protect metals against corrosion with NSF H1 registation.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | aerosol |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- In stock: Next day delivery
