References
Activate:1064
Rubix:169A5150
Manufacturer :1064

Product details : ACTIVATE 1064 FOODCARE PENETRATING OIL 400ML
UN1950 PEN OIL 1064 400ML
Foodcare Penetrating Oil is a clear non staining food grade lubricant specifically designed for usage on food production machinery.
Strengths
Foodcare Penetrating Oil is a food grade lubricant specially formulated to create a fast acting film coating.
- -45°C to +170°C
- Cylinders, slideways, etc
- NSF H1 registered
Applications
This food safe fully synthetic fast-acting penetrating oil can be used in a range of applications including cylinders slideways and linear bearings.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | can |
| Min. temperature | -45 °C |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
- In stock: Next day delivery
