TYGRIS F412X400ML FOOD SAFE PENERTRATING OIL 400ML
PROTEAN Penetrating Oil - F412
See technical informationReferences
Tygris:PROTEAN PENETRATING OIL
Rubix:80174250
Manufacturer :F412





Product details : TYGRIS F412X400ML FOOD SAFE PENERTRATING OIL 400ML
PROTEAN Penetrating Oil is an NSF: H1 Registered lubricant developed for the release of seized components, and is suitable for use within Food & Beverage, Packaging, Pharmaceutical and other clean room environments. F412 has penetrating and anti-corrosion properties which actively penetrates seized components leaving a residual lubricating and protective film on the released part, facilitating re-assembly and helping prevent further corrosion. Effective over a wide temperature range,
Strengths
- Powerful penetration through rust, scale and grime;
- Leaves a corrosion resistant coating;
- Temperature range -20°C to +250°C; 360° valve for inverted use;
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -20 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- Usually arrives within 14 working days
