AMBERSIL AGL 1 - THIN FILM LUBRICANT OIL DEWATERER FOR ELECTRONICS
Ambersil Thin Film Greaseless Lubricant
See technical informationSee documentsReferences
Ambersil:31567
Rubix:2579727

Documents
Product details : AMBERSIL AGL 1 - THIN FILM LUBRICANT OIL DEWATERER FOR ELECTRONICS
AGL 1 is a multi-purpose - grease-less lubricant preventing electrical and electronic malfunction caused by Water penetration, Humidity, Condensation or Corrosion. The stable - low surface tension high capillary action formula provides great penetrating and wetting power. Cleans Lubricates, Protects, Penetrates and Loosens corrosion
Strengths
Cleans Lubricates, Protects, Penetrates and Loosens corrosion
Prevents corrosion by displacing moisture
Restores resistance value by reducing current leakage
Provides precision lubrication by its thin - high dielectric strength - lubricating film
restore water-damaged electrical equipment
Frees rusted or seized parts by penetrating under dirt and scale into the finest pores and cracks
Will not harm: Modern plastics, Painted surfaces, Coatings and Rubbers
Convenient 360° (all angle) spray system
Prevents corrosion by displacing moisture
Restores resistance value by reducing current leakage
Provides precision lubrication by its thin - high dielectric strength - lubricating film
restore water-damaged electrical equipment
Frees rusted or seized parts by penetrating under dirt and scale into the finest pores and cracks
Will not harm: Modern plastics, Painted surfaces, Coatings and Rubbers
Convenient 360° (all angle) spray system
Applications
Helps to protect - lubricate and restore:
Electrical connectors
Motors
Relays
Communication assemblies
Generators
Electronics
Circuit breakers
Controls
Alarm systems
Transformers
Instruments
Starters
Switch gears
Electrical connectors
Motors
Relays
Communication assemblies
Generators
Electronics
Circuit breakers
Controls
Alarm systems
Transformers
Instruments
Starters
Switch gears
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | 180 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- In stock: Next day delivery
