ACTIVATE 1104 FOODCARE HIGH-TACK OIL 400ML
Foodcare High-Tack Oil
See technical informationSee documentsReferences
Activate:FOODCARE HIGH TACK OIL
Rubix:220A0799
Manufacturer :1104

Documents
Product details : ACTIVATE 1104 FOODCARE HIGH-TACK OIL 400ML
Foodcare High Tack Oil is a fully synthetic, highly tenacious food grade lubricant. This food safe lubricant contains solvent which allows for effective penetration into intricate mechanical components. This food grade lubricant spray, then evaporates leaving a thin highly tenacious lubricating film that will not drip or fly off.
Strengths
- -40°C to +180°C
- Light / heavy load
- NSF H1 registered
Applications
This food grade lubricant should only be used on open gears and sprockets spanning light to heavy-load applications.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- In stock: Next day delivery
