References
SNR:AH2238G
Rubix:205A1462
EAN:3413520497637

Product details : SNR AH2238G ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Width | 112 mm |
| Weight | 3800 kg |
Show UNSPSC/ECL@SS
£ 286.46 excl. VAT
/ Each
£ 343.75 incl. VAT
- Usually arrives within 14 working days
