Withdrawal Sleeve
Inner diameter | 260 mm |
---|---|
Male thread | Tr 300x4 |
Width | 212 mm |
Logistics dimensions (L x W x H) | 212x300x300 mm |
---|---|
Logistic Weight | 18580 g |
Inner diameter | 260 mm |
Male thread | Tr 300x4 |
Width | 212 mm |
Outer diameter | 300 mm |
Usually arrives within 14 working days