Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 320
SKF WITHDRAWAL SLEEVE AHX 320
Tapered Sleeve
References
skf:
AHX 320
rubix:
133A1643
manufacturer :
224
ean:
7316577013231
Technical specifications
Inner diameter
95
mm
Male thread
M 110x2
Width
59
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 320
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
580
g
Inner diameter
95
mm
Male thread
M 110x2
Width
59
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.25
excl. VAT
/
Each
£
97.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH240/560G ACCESSORIES
FAG AH2332 WITHDRAWAL SLEEVE 167268980000
SNR AOHX31/600 ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX2311
AH2236G-AKN WITHDRAWAL SLEEVE AH 2236 G
SNR AOH241/530G ACCESSORIES
AHX310-AKN WITHDRAWAL SLEEVE AHX 310
SNR AOH30/530 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 2324 G
SNR AHX3218 ACCESSORIES
AOH24052-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24052
AH3148-AKN WITHDRAWAL SLEEVE AH 3148
AH3234-AKN WITHDRAWAL SLEEVE AH 3234
AH3056-AKN WITHDRAWAL SLEEVE AH 3056
SNR AOH24084 ACCESSORIES