References
SNR:AH3236G
Rubix:205A1514
EAN:3413520306014

Product details : SNR AH3236G ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 222x220x152 mm |
|---|---|
| Logistic Weight | 4742 g |
| Inner diameter | 170 mm |
| Width | 140 mm |
| Outer diameter | 180 mm |
| Series | ah3200 |
| Weight | 4.85 kg |
Show UNSPSC/ECL@SS
£ 314.25 excl. VAT
/ Each
£ 377.10 incl. VAT
- Usually arrives within 14 working days
