AHX2328G-AKN WITHDRAWAL SLEEVE AHX 2328 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AHX2328G-AKN
rubix:239A0355
manufacturer :890560
ean:4055953049329
brand logo
brand logo
Technical specifications
Inner diameter135 mm
Male threadM 150x2
Width125 mm
See all Specifications

Product details : AHX2328G-AKN WITHDRAWAL SLEEVE AHX 2328 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter135 mm
Male threadM 150x2
Width125 mm
SeriesAHX23
MaterialSteel
Outer diameter140 mm
Weight2.22 kg
Show UNSPSC/ECL@SS
£ 303.95 excl. VAT
/ Each
£ 364.74 incl. VAT
  • Usually arrives within 14 working days