References
AKN from MECALINE:AH2340-AKN
Rubix:239A0249
Manufacturer :890496
EAN:4055953008531

Documents
Product details : AH2340-AKN WITHDRAWAL SLEEVE AH 2340
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Male thread | tr 220x4 |
| Width | 170 mm |
| Outer diameter | 200 mm |
| Series | ah23 |
| Material | steel |
| Weight | 7.54 kg |
Show UNSPSC/ECL@SS
£ 941.26 excl. VAT
/ Each
£ 1,129.51 incl. VAT
- Usually arrives within 14 working days
