SCHNEIDER A9F54120 MINIATURE CIRCUIT BREAKER, 1 POLE, 20A, TYPE C
Acti9 Miniature Circuit Breaker
See technical informationReferences
Schneider Electric:A9F54120
Rubix:80377162
Product details : SCHNEIDER A9F54120 MINIATURE CIRCUIT BREAKER, 1 POLE, 20A, TYPE C
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
- In stock: Next day delivery
