PROTEUS BX8S125 8 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)495 MM X (
BX Boards
See technical informationSee documentsReferences
Proteus Switchgear:BX8S125
Rubix:234A8413
Documents
Product details : PROTEUS BX8S125 8 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)495 MM X (
8 Way 125A T/Pole Isolator Incomer Bx Bo (H)495 mm x (W)410 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 125 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

