References
Bussmann:TIA16A
Rubix:167A5545
Documents
Product details : BUSSMANN 16A FUSE TIA16A
The screwed fuse of the Eaton Bussmann series is essentially a fuse with brackets with which the fuse can be screwed onto a fuse holder. This type of security is mainly used as a "weak point" in plants. They are designed to break if a fault such as overcurrent or short circuit occurs - they are a safety and damage measure. Cooper Bussman fuses are commonly found in a variety of industrial applications, electrical devices and cable systems
Strengths
Good peak and let-through current limitation
1:1.6 Selective coordinate ratio between ‘minor’ and ‘major’ fuse
gM type offer enhanced motor starting capability
Power loss values well within the limits of IEC 60269-2
1:1.6 Selective coordinate ratio between ‘minor’ and ‘major’ fuse
gM type offer enhanced motor starting capability
Power loss values well within the limits of IEC 60269-2
Applications
Suitable for high density assembly applications
Technical specifications
Attributes
| Voltage | 660 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Delivery usually within ( 2 ) days


