• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10

NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10

Quick Acting Fuse

See technical informationSee documents

References

Niglon:S500500
Rubix:234A5710
brand logo
brand logo

Documents

Product details : NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10


500mA Quick Acting Fuse (L)20 mm x (Dia)5 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS ENC202 10 X IP 20 INSULATED 2 MOD ENCLOSURE (H)135 MM X (W)40LAWSON FUSES LFN10G32 500V 32A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XLAWSON FUSES NIT32 32A HRC FUSE (L)56 MM X (DIA)12.7 MMLAWSON FUSES LC5 5A HRC FUSE (L)26 MM X (DIA)10.32 MMSCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163PROTEUS XLB MCB/RCBO SINGLE POLE BLANK FOR XL BOARD (W)17.5 MMPROTEUS 31016/3 16 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312PROTEUS RCBO XL45CRLAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MMSCHNEIDER 3P 40A MCB TYPE C A9F54340EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE CPROTEUS EF63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)420 MM X (W)MOELLER 278486 PKZM0-12 MOTOR PROTECTIVE CIRCUIT BREAKE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap