References
Scolmore:CL051
Rubix:234A6626
Documents
Product details : SCOLMORE CL051 13A DP SWITCHED FUSED CON M/CLAD
13A Dp Switched Fused Con M/Clad Unit Wi (H)80 mm x (W)80 mm x (D)44.5 mm
Technical specifications
Attributes
| Amperage | 13 A |
|---|
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- In stock: Next day delivery

