ANSELL 28-359 ACTIVARMR 4X21C F/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
ActivArmr 28359
See technical informationReferences
Ansell:28-359-09
Rubix:324083
Manufacturer :28359090
EAN:10076490498587

Product details : ANSELL 28-359 ACTIVARMR 4X21C F/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
- Ansell’s ActivArmr® range of protective gloves combines the outstanding protection of Kevlar®-reinforced construction with the grip and flexibility of Ansell’s advanced nitrile coating technology. The ActivArmr® range stands for safe handling of oily heavy metal parts, while the ActivArmr® Foam combines good grip and comfort
- Both gloves, in combination with the NitraGold™ cuff, offer outstanding mechanical protection against cuts and abrasion
Nitrile coating and Kevlar® reinforcement offers outstanding protection from oil and cuts during heavy work tasks.
Strengths
- Nitrile coating offers workers protection from Oil across applications
- Cut performance plus heavyweight design provides wearer with feeling of substantial protection
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Handling structural and body components
Technical specifications
Attributes
| Logistic Weight | 138 g |
|---|---|
| Type | glove |
| Size | 9 |
| Cutting resistance level | 3 |
| Main material | cotton |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Usually arrives within 14 working days