TRAFFIGLOV TG1290 ULTRA LTWT ANTI-STATIC PU GLOVES RED 4121A 9/L
TRAFFI TG1290 X-DURAULTRA PU GLOVES 4121A
See technical informationSee documentsReferences
TraffiGlove:TG1290-9
Rubix:239A5526
Manufacturer :TG1290-9
EAN:5055681017170



Documents
Product details : TRAFFIGLOV TG1290 ULTRA LTWT ANTI-STATIC PU GLOVES RED 4121A 9/L
An 18 gauge EN388:2016 cut level A safety glove. This is an ultra-lightweight close fitting and flexible glove, with a high tech X-Dura polyurethane coating.
Fully touchscreen compatible.
Strengths
• EN388:2016 cut level A safety glove
• Super lightweight
• Highly tactile, touchscreen compatible
• This glove has anti-static properties
• High performance liner, dirt & abrasion resistant
Applications
• Automotive
• Fine product assembly work
• Machinery and equipment
• Metal fabrication
• Tasks which require use of touchscreen
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | 1 |
| Usage environment | dry |
| Abrasion resistance level | 1 |
| ESD | yes |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- In stock: Next day delivery
