PORTWEST AP55 IMPACT D18 NITRILE SANDY WPR GLOVES 4X43DP GREY/BLACK L
PORTWEST AP55 - Waterproof HR Cut Impact Glove
See technical informationSee documentsReferences
Portwest:AP55G8RL
Rubix:242A3937
EAN:5036108361342

Documents
Product details : PORTWEST AP55 IMPACT D18 NITRILE SANDY WPR GLOVES 4X43DP GREY/BLACK L
Innovative TPR design combined with a level D cut liner makes for an impact glove with exceptional dexterity, comfort and protection. The TPR pods are bonded directly on to the glove instead of traditional machine stitching which allows the glove to move freely with the hand. Fully dipped nitrile coating offers a secure grip and an exceptional barrier against liquids. Reinforced thumb crotch for extra durability. Works with most touchscreen devices..
Strengths
Maximum impact protection using TPR pod technology
• Level D cut resistance
• 18 gauge liner for extra dexterity
• Fully waterproof
• This glove can be used with most mobile touchscreen devices
• Nitrile foam coating for excellent grip in wet and dry conditions
• Reinforced thumb crotch for extra protection and durability
• Breathable seamless liner
• Retail tag which aids presentation for retail sales
• CE certified
• UKCA marked
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Cutting resistance level | a |
| Main material | fiber glass |
| Usage environment | dry |
| Coating of the gloves | nitrile |
| Colour | grey |
| Material | hppe;glass fiber;tpr;elastic;nitrile;nitrile sandy |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- In stock: Next day delivery