References
Ansell:97-631-11
Rubix:80481637
Manufacturer :97631110
EAN:10076490448308

Product details : ANSELL ACTIVARMR 97-631 COLD PVC GLOVES 2231B 11 2XL
Industrial work in the frigid cold is no joke, which is why you need PPE from ActivArmr to make sure you get your work done in comfort and protection. If you find yourself working outdoors in the wintertime or in low-temperature environments such as cold storage, you’ll find the PVC coating on this cold-resistant glove is made to be an invaluable resource.
Cold-Resistant Glove.
Strengths
- PVC coating provides excellent grip and flexibility, even in the coldest temperatures
- Two-layer design gives the user:
- Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
- Soft and insulative acrylic interior provides comfort and warmth
- ActivArmr 97-631 is unlike anything in the market by giving the wearer a unique combination of warmth, dexterity, and flexibility that lets you feel everything but the cold.
For a cold-resistant glove that lets you tackle everything from food processing to outdoor construction, look no further than this model from ActivArmr. Its knitted blend of thermal materials is sure to make your winter workload look just a little brighter.
Applications
Construction|Outdoor Winter Use|Cold Storage|Utilities
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Cold protection (EN 511) | 12x |
| Main material | nylon |
| Coating of the gloves | polyvinyl chloride (pvc) |
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Each
£ 9.46 incl. VAT
- Usually arrives within 14 working days