UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 10/XL


Uvex unilite thermo

References
uvex:60593-10
rubix:293A7661
manufacturer :700011010
ean:4048612032923
brand logo
brand logo
Technical specifications
Size10
CoatingOther
Cold protection (EN 511)10
See all Specifications

Product details : UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 10/XL


The unilite thermo glove is a protective glove designed for cold environments. It stands out thanks to its very flexible and resistant coating. The glove’s acrylic and virgin wool lining provides exceptional wearing comfort. 2-layer construction in acrylic / virgin wool inside and polyamide / elastane (outside).

Strengths

Insulates from the cold. Pleasant to wear. Flexibility of movements. High abrasion resistance and excellent mechanical resistance (HPT coating). Great dexterity. Good grip of products or parts in dry or slightly humid environments.

Applications

Work in cold environment. Work in a cold room. Driving forklifts.

Technical specifications


Attributes
Size10
CoatingOther
Cold protection (EN 511)10
Main materialAcrylic
ColourBlack
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
  • Usually arrives within 14 working days