ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 11


ActivArmr 80400

References
ansell:80-400-11
rubix:119A6259
manufacturer :80400110
ean:0076490488369
ANSELL Gloves POWERFLEX 80-400 MT 11
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingLatex
Cold protection (EN 511)20
See all Specifications

Product details : ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 11


  • Ansell’s ActivArmr 80-400 glove is a general purpose glove designed to provide outstanding insulation from cold conditions and high levels of comfort and grip
  • This glove combines a thermal terry loop acrylic liner with a naturally insulating latex coating, ensuring excellent insulation against the cold. The glove provides comfort and protection for the wearer in temperatures as low as –15ºC/5ºF (extended contact)
    and -30ºC/-22 ºF (intermittent or short contact)
  • With a bright yellow terry loop acrylic liner, the ActivArmr 80-400 glove offers extra high-visibility in low or poor light conditions. This extra visibility brings additional safety for external workers when it’s getting dark
Excellent insulation and comfortable handling in cold conditions.

Strengths

  • High visibility with seamless yellow thermal terry liner
  • Bright blue crinkled palm provides added wet and dry grip
  • Insulated glove for use in cold temperatures 
  • Ergonomic design for superior fit, comfort, flexibility and dexterity
  • Also offers protection when handling hot parts up to 250°C / 480°F for 15 seconds

Applications

Shipping and loading of product|Construction|Outdoor Winter Use
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight156 g
Size11
CoatingLatex
Cold protection (EN 511)20
Main materialAcrylic
Food contactYes
ColourYellow
Secondary colourBlue
MaterialAcrylic loop fabric
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
  • Delivery usually within ( 11 ) days