References
Festo:MS6-LFM-1/2-ARM-DA
Rubix:132A6373
Manufacturer :536871
EAN:4052568172053

Documents
Product details : FESTO 536871 MICRO FILTER MS6-LFM-1/2-ARM-DA
Micro Filter MS6-LFM-1/2-ARM-DA 0.01 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, with differential pressure indicator, direction of flow from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
micro filter MS6-LFM-1/2-ARM-DA 0.01 µm filter, plastic bowl with plastic bowl guard, manual condensate drain, with differential pressure indicator, direction of flow from left to right. Series=MS, Size=6, Design structure=Fibre filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x90x100 mm |
|---|---|
| Logistic Weight | 772 g |
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 0.01 µm |
| Type | parallel thread (g) |
| Material | die-cast aluminum (body), pc polycarbonate (bowl), nbr (gaskets), borosilicate fiber (filter element) |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 104.60 excl. VAT
/ Each
£ 125.52 incl. VAT
- Delivery usually within ( 6 ) days