References
Festo:LFMB-3/8-D-MIDI-A
Rubix:114A0693
Manufacturer :162637
EAN:4052568131807

Documents
Product details : FESTO 162637 FINE FILTER LFMB-3/8-D-MIDI-A
Fine Filter LFMB-3/8-D-MIDI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 956 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 404.74 excl. VAT
/ Each
£ 485.69 incl. VAT
- Delivery date on request
Contact a branch