References
Festo:LF-3/4-D-5M-MIDI-A
Rubix:114A2009
Manufacturer :162623
EAN:4052568131692

Documents
Product details : FESTO 162623 FILTER LF-3/4-D-5M-MIDI-A
Filter LF-3/4-D-5M-MIDI-A Degree of filtration 5 µm, with bowl guard and automatic Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 865,44 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 5 µm |
| Material | zinc die-cast |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 282.73 excl. VAT
/ Each
£ 339.28 incl. VAT
- Delivery usually within ( 8 ) days