Active Carbon Filter
Threading diameter (inch) | G 1/4 '' |
---|
Logistic Weight | 270,7 g |
---|---|
Threading diameter (inch) | G 1/4 '' |
Material | Die-Cast Aluminium |
Volume flow rate | 360 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 14 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
In stock: Next day delivery