FESTO 553050 FINE FILTER


Compressed air filter Festo

References
festo:MS9-LFM-1-BUM-HF-DA
rubix:391A3396
manufacturer :553050
ean:4052568195274
brand logo
brand logo
Technical specifications
Threading diameter (inch)1 ''
Filter fineness1 µm

Product details : FESTO 553050 FINE FILTER


Fine Filter MS9-LFM-1-BUM-HF-DA 1 µm Filter, metal bowl guard, high flow rate, with differential pressure indicator, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary

Technical specifications


Attributes
Threading diameter (inch)1 ''
Filter fineness1 µm
Show UNSPSC/ECL@SS
£ 339.80 excl. VAT
/ Each
£ 407.76 incl. VAT
  • Usually arrives within 14 working days