SMC D-F7PVL AUTO SWITCH


Actuator Accessories

References
smc:D-F7PVL
rubix:119A8461
brand logo
brand logo
Technical specifications
TypeSolid State Auto Switch
ExecutionD
See all Specifications

Product details : SMC D-F7PVL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.

Technical specifications


Attributes
Logistic Weight54 g
TypeSolid State Auto Switch
ExecutionD
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • Delivery usually within ( 21 ) days