SMC D-G5PL AUTO SWITCH


Actuator Accessories

References
smc:D-G5PL
rubix:120A0308
G59/G5P/K59, Solid State Switch, Band Mounting, Grommet
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-G
See all Specifications

Product details : SMC D-G5PL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.

Technical specifications


Attributes
Logistic Weight77Ā g
TypeAuto Switch
ExecutionD-G
Show UNSPSC/ECL@SS
Ā£ 41.01 excl. VAT
/ Each
Ā£ 49.21 incl. VAT
  • Delivery usually within ( 29 ) days