SMC D-Y7PWVSAPC PRE-WIRED CONNECTOR

Auto-Switch

See technical informationSee documents

References

SMC:D-Y7PWVSAPC
Rubix:2607537
Manufacturer :D-Y7PWVSAPC
brand logo

Technical specifications

Typeauto-switch
Executiond-y7pwv
Min. tension4.5 V
See all Specifications

Documents

Product details : SMC D-Y7PWVSAPC PRE-WIRED CONNECTOR


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: Y7PWV--Solid State, 2-Color Indication, 3 Wire PNP, Grommet, Perpendicular
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)

Technical specifications


Attributes
Logistic Weight13 g
Typeauto-switch
Executiond-y7pwv
Min. tension4.5 V
Max. tension28 V
£ 73.53 excl. VAT
/ Each
£ 88.24 incl. VAT
  • Delivery usually within ( 4 ) days