SMC D-A79WL AUTO SWITCH


Pneumatic position sensor SMC

References
smc:D-A79WL
rubix:119A8472
brand logo
brand logo
Technical specifications
TypeDetector
Min. tension24 V
Max. tension24 V
See all Specifications

Product details : SMC D-A79WL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: Relay/PLC.
•Power voltage: 24V DC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDLJ2, CDQ2, RSDQ, MDU, CE1, MK, MK2, CXT.

Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight49 g
TypeDetector
Min. tension24 V
Max. tension24 V
Show UNSPSC/ECL@SS
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
  • Delivery usually within ( 4 ) days