FESTO 2412001 POSITION SENSOR SRBS-Q1-10-E270-EP-1-S-&
SRBS position sensor
See technical informationSee documentsReferences
Festo:SRBS-Q1-10-E270-EP-1-S-M8
Rubix:263A5881
Manufacturer :2412001
EAN:4052568264956

Technical specifications
| Type | position sensor |
|---|---|
| Execution | round design |
| Min. tension | 10 V |
Documents
Product details : FESTO 2412001 POSITION SENSOR SRBS-Q1-10-E270-EP-1-S-&
Position sensor SRBS-Q1-10-E270-EP-1-S-M8 is used to detect the rotation of the shaft for quarter turn actuators, sensing is magnetic and contactless. Design=Round, Based on the standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant
Technical specifications
Attributes
| Type | position sensor |
|---|---|
| Execution | round design |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 87.72 excl. VAT
/ Each
£ 105.26 incl. VAT
- Delivery usually within ( 2 ) days