References
SMC:D-G5P
Rubix:132A8127
Manufacturer :D-G5P
EAN:3618035636445

Documents
Product details : SMC D-G5P AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | auto switch |
| Execution | d-g |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 21 ) days