References
Festo:SMH-S1-HGR10
Rubix:391A6145
Manufacturer :175712
EAN:4052568143213

Technical specifications
| Type | position sensor for gripper |
|---|---|
| Execution | version for hgr-10 radial gripper (dhrs-10-a), hall-effect sensor, analog output, screw-mounted on gripper |
| Min. tension | 24 V |
Documents
Product details : FESTO 175712 POSITION SENSOR
Position sensor SMH-S1-HGR10 With Hall effect, for contactless detection with mini-grippers. Only functional in combination with evaluation unit SMH-AE1 or signal converter SVE4. Design=for gripper, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Hall magnetic, Ambient temperature=5 - 60 °C
Position sensor SMH-S1-HGR10 175712
Technical specifications
Attributes
| Logistic Weight | 25,33 g |
|---|---|
| Type | position sensor for gripper |
| Execution | version for hgr-10 radial gripper (dhrs-10-a), hall-effect sensor, analog output, screw-mounted on gripper |
| Min. tension | 24 V |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 177.47 excl. VAT
/ Each
£ 212.96 incl. VAT
- Delivery date on request
Contact a branch