Switch Series D-M9#V
Type | solid state auto switch |
---|---|
Execution | d-m9 |
Min. tension | 24 V |
Logistics dimensions (L x W x H) | 28x5x4 mm |
---|---|
Logistic Weight | 13 g |
Type | solid state auto switch |
Execution | d-m9 |
Min. tension | 24 V |
Max. tension | 24 V |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days