References
SMC:D-M9BVSAPC
Rubix:2607574
Manufacturer :D-M9BVSAPC
EAN:3618036134988

Documents
Product details : SMC D-M9BVSAPC PRE-WIRED CONNECTOR
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9BV--Solid State , Gen. Purpose, 2 Wire, LED, Grommet, Perpendicular
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9BV--Solid State , Gen. Purpose, 2 Wire, LED, Grommet, Perpendicular
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 42.66 excl. VAT
/ Each
£ 51.19 incl. VAT
- Delivery usually within ( 4 ) days