SMC D-F8PSAPC SOLID STATE SWITCH


D series detector

References
smc:D-F8PSAPC
rubix:202A3895
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-F
Min. tension4.5 V
See all Specifications

Product details : SMC D-F8PSAPC SOLID STATE SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.

Technical specifications


Attributes
Logistic Weight9 g
TypeAuto Switch
ExecutionD-F
Min. tension4.5 V
Max. tension28 V
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Delivery usually within ( 4 ) days