Product details : SMC AS22R-G01-08 WITH PRESSURE REDUCTION FUNCTION - AS-R
Air Saving Speed Controllers, Elbow type Air consumption can be reduced by up to 31 % Same mounting and operation as a standard speed controller No delay in the response time with rapid supply and exhaust function Push-lock type handle Applicable tubing O.D.: Ø 6 to Ø 12 Thread types: R, G, NPT.