AKH Check Valve with One-touch Fitting
Logistics dimensions (L x W x H) | 12x39x12 mm |
---|---|
Logistic Weight | 4 g |
Metric exterior tube diameter | 12 mm |
Type of fluid | air |
Material | polybutylene terephthalate |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days