References
Festo:LR/LFR-D-MINI/MAXI-SW
Rubix:121A6036
Manufacturer :529024
EAN:4052568047375

Documents
Product details : FESTO 529024 ACTUATOR HEAD LR/LFR-D-MINI/MAXI-SW
Adjusting knob LR/LFR-D-MINI/MAXI-SW For series D Service units
Technical specifications
Attributes
| Logistic Weight | 13,92 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | pom (polyoxymethylene) |
| Volume flow rate | 1100 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g 1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- Delivery date on request
Contact a branch