Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 192595 FILTER REGULATOR LFR-1/2-D-7-O-MIDI
FESTO 192595 FILTER REGULATOR LFR-1/2-D-7-O-MIDI
LFR Filter Control Valve
References
festo:
LFR-1/2-D-7-O-MIDI
rubix:
114A3366
manufacturer :
192595
ean:
4052568015008
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192595 FILTER REGULATOR LFR-1/2-D-7-O-MIDI
Filter regulator LFR-1/2-D-7-O-MIDI Without pressure gauge, maximum outlet pressure 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
Logistic Weight
1170
g
Material
Zinc die-cast
Volume flow rate
3900
l/min
Filter fineness
40
µm
Connection 1
1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.07
excl. VAT
/
Each
£
170.48
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 162765 SERVICE UNIT FRC-3/8-D-7-MIDI-A
SMC AC40-F06G-A AIR FILTER + REGULATOR + LUBRICATOR
SMC AC40A-F04DG-A AIR FILTER + REGULATOR + LUBRICATOR
FESTO 529224 FILTER REGULATOR MS6-LFR-3/8-D7-CRM-AS
SMC AW20-F02C-1 FILTER/REGULATOR
FESTO 539689 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI
FESTO 537654 SERVICE UNIT FRC-1/4-DB-7-MINI
SMC AC30-F02E-D AIR FILTER + REGULATOR + LUBRICATOR
SMC IZS41-340CP-06B IONIZER
FESTO 529162 FILTER REGULATOR MS4-LFR-1/8-D6-CRV-AS
FESTO 162712 FILTER REGULATOR LFR-3/8-D-7-MINI-A
FESTO 550495 SERVICE UNIT COMBINATION
FESTO 185827 SERVICE UNIT FRC-1/8-D-MINI-KE
FESTO 542280 SERVICE UNIT COMBINATION MSB6-1/2:C3J3-WP
FESTO 529156 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS