FESTO 185786 SERVICE UNIT LFR-3/8-D-MIDI-KG-A


LFR service unit combination

References
festo:LFR-3/8-D-MIDI-KG-A
rubix:124A4272
manufacturer :185786
ean:4052568014575
LFR-3/8-D-MIDI-KG-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 185786 SERVICE UNIT LFR-3/8-D-MIDI-KG-A


Service unit combination LFR-3/8-D-MIDI-KG-A consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3311 g
Threading diameter (inch)3/8 ''
MaterialZinc die-cast
Volume flow rate1680 l/min
Design size0
Show UNSPSC/ECL@SS
£ 947.98 excl. VAT
/ Each
£ 1,137.58 incl. VAT
  • Delivery usually within ( 11 ) days