FESTO 194716 FILTER REGULATOR LFRS-1/4-D-5M-MINI
LFRS Filter Control Valve
See technical informationSee documentsReferences
Festo:LFRS-1/4-D-5M-MINI
Rubix:114A0395
Manufacturer :194716
EAN:4052568154462
Documents
Product details : FESTO 194716 FILTER REGULATOR LFRS-1/4-D-5M-MINI
Filter regulator LFRS-1/4-D-5M-MINI With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 1200 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 452.80 excl. VAT
/ Each
£ 543.36 incl. VAT
- Delivery date on request
Contact a branch
