References
Camozzi:200-895
Rubix:207A3046
Manufacturer :200-895

Documents
Product details : CAMOZZI 200-895 SWITCH GREEN/RED
Camozzi 200-895 manual push-button mini valve (series 2) with spring return. Pressure 2÷8 bar and ambient temperature 0÷60 °C.
Technical specifications
Attributes
| Type | actuator |
|---|---|
| Material | brass |
| Pressure range | 2 ÷ 8 bar |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Usually arrives within 14 working days
