• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Switches for position monitoring
  6. Safety switch
  7. SIEMENS ACTUATOR 3SX3218

SIEMENS ACTUATOR 3SX3218

Actuator

See technical information

References

Siemens:3SX3218
Rubix:161A1032
brand logo
brand logo

Product details : SIEMENS ACTUATOR 3SX3218


Technical specifications


Attributes
Length56 mm
Width16 mm
Height28 mm
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

GU440E-L13042 ALLEN BRADLEY GUARDMASTERGEWISS 32A ISOLATOR SWITCH GW70436PSALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM XGUARDMASTER GU-440T-MRPSE110A SAFETY SWITCH PANEL MOUNT ROTARY KEY 20AGUARDMASTR TITAN TLS-2 24VAC/DC 440G-T27256GUARDMASTR SIPHA SAFETY SWITCH GU-440N-S32017GUARDMASTER 440K-A11112 SAFETY SWITCH FORKGUARDMAS 440R-N23116 MRS126T 115V SAFETY RELAYGUARDMASTR SAFTEY SWITCH 440G-T27241GUARDMASTER 440N-Z21S16B PLASTIC 18MM BARREL SENSORSALZER 4P32ASM 4 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM XLGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 MGUARDMASTR SAFETY SWITCH 440K-H04038GUARDMASTER 440N-G02058 MAGNETIC SAFETY SWITCH24 VDC 2NCGUARDMASTR 440T-ACHA10 REPLACEMENT SPARE CHAIN CATCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap