LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
Rotary Isolator Switch
See technical informationSee documentsReferences
LGA Selectric:SSRI-32A
Rubix:234A6649

Documents
Product details : LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
32A Rotary Isolatorswitch (H)125 mm x (W)100 mm x (D)120 mm
Technical specifications
Attributes
| Max. switching voltage | 415 V |
|---|---|
| Max. switching current | 32 A |
| Degree of protection (IP) | ip65 |
| Length | 100 mm |
| Width | 120 mm |
| Height | 125 mm |
| Standard | bs en 60947-3 |
Show UNSPSC/ECL@SS
£ 45.98 excl. VAT
/ Each
£ 55.18 incl. VAT
- Delivery usually within ( 3 ) days
