References
Guardmaster:440E-L13042
Rubix:219A9264
Documents
Product details : GU440E-L13042 ALLEN BRADLEY GUARDMASTER
roduct Family Lifeline 4
Type Lifeline 4
Maximum Cable Length Up to 75m
Contacts 3 Normally Closed, 1 Normally Open
Special Feature With E-Stop
Conduit Entry/Connection Type M20 Conduit
Type Lifeline 4
Maximum Cable Length Up to 75m
Contacts 3 Normally Closed, 1 Normally Open
Special Feature With E-Stop
Conduit Entry/Connection Type M20 Conduit
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 137.96 excl. VAT
/ Each
£ 165.55 incl. VAT
- Usually arrives within 14 working days

